1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALEMITE TOOLS & EQUIPMENT
6777-5
KART W/MOUNTING KIT
Mi Item #
02735993
MFR #
6777-5
Price
$603.73
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
ALEMITE TOOLS & EQUIPMENT 6777-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALEMITE TOOLS & EQUIPMENT
6777-5
KART W/MOUNTING KIT
Mi Item #
02735993
MFR #
6777-5
Mfr description
6777-5 KART W/MOUNTING KIT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$603
.73
/each
Add to Cart
Specifications
Dimensions
Overall Width
18 in
Weight
31.00 lbs
Details
Material
Steel
Number of Wheels
2
Type
Hand Truck
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items