Motion
S-WH-6V
Plate Caster - WH Series, V-Grooved - Cast Iron Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #02736600
MFR #S-WH-6V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - WH Series, V-Grooved - Cast Iron Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #02736600
MFR #S-WH-6V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-WH-6V SWIVEL CASTER WH 6X2 V-GROOVED

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    WH Series
  • Caster Rig Type
    Workhorse
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1000 lbs
  • Mount Height
    7.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    V-Grooved - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text