Motion
L050 HUB 7/16 N/KW LTB .870

LOVEJOY INC
L050 HUB 7/16 N/KW LTB .870

Jaw Coupling Hub - Cplg Size: 050, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #02737102
MFR #L050 HUB 7/16 N/KW LTB .870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 HUB 7/16 N/KW LTB .870

Jaw Coupling Hub - Cplg Size: 050, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #02737102
MFR #L050 HUB 7/16 N/KW LTB .870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L050 X 7/16 LONG HUB 10359

Specifications

  • Coupling Size Code
    050
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.4375 in
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    1.0800 in
  • Length Through Bore
    0.6200 in
  • Hub End Diameter
    1.0800 in
  • Max Rpm
    18000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Upc Number
    685144103598
  • UPC_NO
    685144103598
  • Weight
    0.15 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text