Specifications
Dimensions
- Height3/32 in
- Thread Size3/8-32 in
- Width9/16 in
Details
- Finish CoatingPlain
- MaterialStainless Steel
- Thread DirectionRight Hand
- Thread Pitch TypeFine
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)