Motion
AL075 14MMH7 5X2.3MMKW

LOVEJOY INC
AL075 14MMH7 5X2.3MMKW

68514447302 Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 14 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #02737890
MFR #AL075 14MMH7 5X2.3MMKW
Your Price$23.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL075 14MMH7 5X2.3MMKW

68514447302 Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 14 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #02737890
MFR #AL075 14MMH7 5X2.3MMKW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.75/each(List $24.80)

Overview

Mfr description
AL075-HUB-14MMH7-5X2.3MMKW

Specifications

  • Coupling Size Code
    AL075
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    14 mm
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.8100 in
  • Coupling Overall Length
    2.1200 in
  • Hub End Diameter
    1.53 in
  • Torque Capacity
    227 in
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144473028
  • Weight
    0.16 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text