Motion
040A100-1NJ14

TOBUL ACCUMULATORS
040A100-1NJ14

PISTON ACCUMULATOR- 1 PT Capacity, 10000 psi Max, 1/2" NPT Fluid Port, 4" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #02739685
MFR #040A100-1NJ14
Price$3,116.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
040A100-1NJ14

PISTON ACCUMULATOR- 1 PT Capacity, 10000 psi Max, 1/2" NPT Fluid Port, 4" in Shell Diameter, CARBON STEEL Shell Material
Mi Item #02739685
MFR #040A100-1NJ14

Mfr description
49444473 4 OD 10000 PSI 1 PT PISTON ACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,116.79/each

Specifications

Dimensions

  • Accumulator Weight
    32
  • Fluid Port
    1/2 NPT
  • Overall Height
    0
  • Shell Diameter
    4"

Details

  • Accumulator Capacity
    1 PT
  • Country Certification
    USA
  • Maximum Operating Pressure
    10000
  • Mounting Position
    Vertical
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Shell Material
    Carbon Steel
  • Standards Met
    INDUSTRIAL STANDARD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)