Motion
CJ42/55B PM 1 7/8 1/2X1/4KW

LOVEJOY INC
CJ42/55B PM 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 42, Curved Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #02739854
MFR #CJ42/55B PM 1 7/8 1/2X1/4KW
Price$237.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42/55B PM 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 42, Curved Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #02739854
MFR #CJ42/55B PM 1 7/8 1/2X1/4KW

Mfr description
CJ42/55B-HUB-PM-1-7/8-1/2X1/4KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.00/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Overall Length
    4.9600 in, 125.98 mm
  • Coupling Size
    42
  • Coupling Size Code
    42
  • Outside Diameter
    3.7400 in
  • Weight
    4.31 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    9910 in
  • Torque Rating (in-lb)
    4690 in-lbs
  • UPC_NO
    685144641175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)