Motion
082842

MARKAL
082842

Markal® F Paintstik® Paint Marker - Fluorescent Blue, 11/16 in Tip
Mi Item #02740865
MFR #082842
Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
082842

Markal® F Paintstik® Paint Marker - Fluorescent Blue, 11/16 in Tip
Mi Item #02740865
MFR #082842

Mfr description
82842 PINK PAINTSTICK
  • Ultra high-visibility fluorescent colors glow under UV or blacklight
  • For marking metal, wood, glass, plastic, concrete, rubber, cardboard and paper
  • Marks through oil and water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.44/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.75 in
  • Tip Size
    11/16 in
  • Weight
    0.09 lbs
  • Width
    0.75 in

Details

  • Color
    Fluorescent Blue
  • Country of Origin
    US
  • Dry Time
    12 to 24 hr.
  • Harmonization Code
    9609900000
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Series
    F(R) Paintstik(R)
  • Surface Material
    Glass, Metal, Plastic, Rubber, Wood
  • Temperature Range
    -50 °F to 150 °F
  • Tip Style
    Round
  • UPC_NO
    048615828428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)