Motion
0208-20202
Air Filters & Filter Media - 20x20x2 in, MERV: 8, 1968 cfm Air Flow, Synthetic Material
Mi Item #02741634
MFR #0208-20202
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filters & Filter Media - 20x20x2 in, MERV: 8, 1968 cfm Air Flow, Synthetic Material
Mi Item #02741634
MFR #0208-20202

Mfr description
0208-20202 MERV 8 PLEAT 20X20X2
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Filter Size
    20x20x2 in

Details

  • Arrestance
    85.4 %
  • Efficiency Rating
    40 to 45 %
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Frame Material
    Beverage Board
  • Maximum Air Flow
    1968 cfm
  • MERV
    8
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.277
  • Recommended Final Resistance
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)