Motion
1047993
Low VOC Brake Cleaner
Mi Item #02742870
MFR #1047993
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low VOC Brake Cleaner
Mi Item #02742870
MFR #1047993

Mfr description
1047993 ZEP AUTO LOW VOC B&P AERO DZ
  • Low VOC; Superior cleaning action; Fast drying; Dissolves grease, oil and brake fluid
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Weight
    1.208 lbs

Details

  • Alcohol Content
    Yes
  • Ammonia Content
    No
  • Application
    Use to remover brake fluid, grease, oily dirt and contaminants from linings, pads & drums, cylinders and springs
  • Automotive Fluid Type
    Low VOC Brake Cleaner
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • Foam Action
    Foaming Action
  • For Use With
    Automotive
  • Form
    Aerosol
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    723783210991
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Product Types
    Vehicle Maintenance
  • Prop 65 Statement
    This product can expose you to chemicals including methanol, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Linings, pads, drums, cylinders, and springs
  • UPC_NO
    10723783210998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)