Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1-1/2 in, 5/8 in Bristle Length
MI ITEM #02744346
MFR #40012

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40012 1-1/2" DETAIL BRUSH

Specifications

  • Brush Size
    1-1/2 in
  • Bristle Length
    5/8 in
  • Brush Thickness
    5/16 in
  • Handle Material
    Plastic
  • Package Quantity
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text