1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
49008
Plastic Paint Tray - 1 qt Capacity
Mi Item #
02744384
MFR #
49008
Price
$4.72
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Trays and Mixers
WEILER CORPORATION 49008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
49008
Plastic Paint Tray - 1 qt Capacity
Mi Item #
02744384
MFR #
49008
Mfr description
49008 4" PLASTIC PAINT TRAY
Rust proof
4" Plastic Tray
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.72
/each
Add to Cart
Specifications
Dimensions
Overall Length
12.0000 in
Overall Width
6.6500 in
Roller Length Compatibility
4 in
Details
Capacity
1 qt (US)
Color
Black
Material
Plastic
Package Quantity
24
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items