Motion
40041
Sash Brush - Wood Handle, 1-1/2 in Brush Size
Mi Item #02744475
MFR #40041
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, 1-1/2 in Brush Size
Mi Item #02744475
MFR #40041

Mfr description
40041 1-1/2" ANGLED SASH BRUSH
  • 7/16 in brush thickness
  • 2-1/4 in trim length
  • Blue Foam Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.54/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    1-1/2 in
  • Brush Thickness
    7/16 in
  • Overall Length
    10.4500 in

Details

  • Brush Material
    China Bristle
  • Ferrule Material
    Metal
  • Handle Color
    Blue
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382400415
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Angle Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)