Motion
99805
Chip Brush - 2 in, Foam, 2-5/8 in Bristle Length
MI ITEM #02744484
MFR #99805
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, Foam, 2-5/8 in Bristle Length
MI ITEM #02744484
MFR #99805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.91/each

Specifications

Dimensions

  • Bristle Length
    2-5/8 in
  • Brush Size
    2 in
  • Brush Thickness
    5/8 in
  • Overall Length
    6.5000 in

Details

  • Brush Material
    Foam
  • Features & Benefits
    • Reliable and efficient brush at a value price • 5/8 in thickness • 2-5/8 in trim length
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382998059
  • Package Quantity
    50
  • Paint Base Type
    Laytex

Overview

Mfr description
99805 2" FOAM APPLICATOR BRUSH
  • Reliable and efficient brush at a value price
  • 5/8 in thickness
  • 2-5/8 in trim length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought