Motion
99806
Chip Brush - 3 in, Foam, 2-5/8 in Bristle Length
Mi Item #02744485
MFR #99806
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, Foam, 2-5/8 in Bristle Length
Mi Item #02744485
MFR #99806

Mfr description
99806 3" FOAM APPLICATOR BRUSH
  • Reliable and efficient brush at a value price
  • 7/16 in thickness
  • 2-5/8 in trim length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Bristle Length
    2-5/8 in
  • Brush Size
    3 in
  • Brush Thickness
    7/16 in
  • Overall Length
    6.5000 in

Details

  • Brush Material
    Foam
  • Features & Benefits
    • Reliable and efficient brush at a value price • 7/16 in thickness • 2-5/8 in trim length
  • Handle Material
    Wood
  • Manufacturer Upc Number
    012382998066
  • Package Quantity
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)