Motion
40056
Sash Brush - Wood Handle, #6 Brush Size
MI ITEM #02744572
MFR #40056
Your Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #6 Brush Size
MI ITEM #02744572
MFR #40056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.52/each(List $9.44)

Overview

Mfr description
40056 #6 13/16" OVAL SASH BRUSH
  • 13/16 in brush thickness
  • 2 in trim length
  • Ideal for Cleaning Parts, Crevices and Painting Hard-To-Reach Areas
  • Plain Foam Handle
  • Chisel Trim

Specifications

  • Brush Size
    #6
  • Sash Type
    Angle Sash
  • Bristle Length
    1-3/4 in
  • Brush Material
    China Bristle
  • Brush Thickness
    13/16 in
  • Overall Length
    9.3500 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382400569
  • Paint Base Type
    Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text