Motion
96702
Plastic Paint Tray - 1 qt Capacity
Mi Item #02744593
MFR #96702
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Paint Tray - 1 qt Capacity
Mi Item #02744593
MFR #96702

Mfr description
96702 9" PLASTIC PAINT TRAY LINER
  • Two qt capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Overall Length
    15.6000 in
  • Overall Width
    11.3000 in
  • Roller Length Compatibility
    9 in

Details

  • Capacity
    1 qt (US)
  • Color
    Clear
  • Material
    Plastic
  • Package Quantity
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)