Motion
40088
Wall Brush - Plastic Handle Material, 1/2 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #02744771
MFR #40088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 1/2 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #02744771
MFR #40088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40088 1/2" INDUSTRIAL VARNISH BRUSH

Specifications

  • Brush Size
    1/2 in
  • Bristle Length
    1-3/4 in
  • Telescoping Handle
    Not Telescoping
  • Handle Color
    Black
  • Paint Type
    Varnishes
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text