Motion
40165
Chip Brush - 3 in, 1-3/4 in Bristle Length
MI ITEM #02744793
MFR #40165
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, 1-3/4 in Bristle Length
MI ITEM #02744793
MFR #40165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
40165 3" ECONOLINE CHIP & OIL BRUSH
  • Reliable and efficient brush at a value price
  • Provides lasting, efficient service at minimal cost
  • 3/8 in thickness
  • Black bristle color

Specifications

  • Brush Size
    3 in
  • Bristle Length
    1-3/4 in
  • Brush Material
    Bristle
  • Brush Thickness
    3/8 in
  • Overall Length
    8.0000 in
  • Handle Material
    Plastic
  • Ferrule Material
    Metal
  • Package Quantity
    10
  • Features & Benefits
    • Reliable and efficient brush at a value price • Provides lasting, efficient service at minimal cost • 3/8 in thickness • Black bristle color
  • Manufacturer Upc Number
    012382401658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought