Weiler 49016
Weiler
49016
Paint Roller Cover - 3/8 in Nap Length, 3 in Roller Length
MI ITEM #02744838
MFR #49016
List Price
$4.62
/each
List Price
$4.62
/each
Paint Roller Cover - 3/8 in Nap Length, 3 in Roller Length
MI ITEM #02744838
MFR #49016
Weiler 49016
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - 3/8 in Nap Length, 3 in Roller Length
MI ITEM #02744838
MFR #49016

Availability:
Factory Order
List Price
$4.62
/each
List Price
$4.62
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
49016 3" PAINT ROLLER COVER, 3/8" NAP

Specifications

Roller Length
3.0000 in - 3 in
Nap Length
0.3750 in - 3/8 in
Package Quantity
24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data