Motion
40160
Chip Brush - 1/2 in, 1-5/8 in Bristle Length
Mi Item #02744921
MFR #40160
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1/2 in, 1-5/8 in Bristle Length
Mi Item #02744921
MFR #40160

Mfr description
40160 1/2" ECONOLINE CHIP & OIL BRUSH
  • Brushes provide lasting, efficient service at minimal cost
  • 1-5/8 in trim length
  • 1/4 in brush thickness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.98/each

Specifications

Dimensions

  • Bristle Length
    1-5/8 in
  • Brush Size
    1/2 in
  • Brush Thickness
    1/4 in
  • Overall Length
    7.1000 in

Details

  • Brush Material
    Bristle
  • Features & Benefits
    • Brushes provide lasting, efficient service at minimal cost • 1-5/8 in trim length • 1/4 in brush thickness
  • Ferrule Material
    Metal
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401603
  • Package Quantity
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)