Motion
H-3067 RSB HUB

LOVEJOY INC
H-3067 RSB HUB

Jaw Coupling Hub - Cplg Size: H3067, Straight Jaw, 2.1250 in Bore, RSB, Ductile Iron Material
Mi Item #02746207
MFR #H-3067 RSB HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
H-3067 RSB HUB

Jaw Coupling Hub - Cplg Size: H3067, Straight Jaw, 2.1250 in Bore, RSB, Ductile Iron Material
Mi Item #02746207
MFR #H-3067 RSB HUB

Mfr description
H-3067 RSB HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Overall Length
    11.6200 in
  • Coupling Size Code
    H3067
  • Hub End Diameter
    7 in
  • Length Through Bore
    4.7500 in
  • Outside Diameter
    10.0000 in
  • Weight
    78.20 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Ductile Iron
  • Jaw Type
    Straight
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    H
  • Torque Capacity
    47196 in
  • UPC_NO
    685144480705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)