Motion
AL090 1/2 1/8X1/16KW

LOVEJOY INC
AL090 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #02748540
MFR #AL090 1/2 1/8X1/16KW
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL090 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #02748540
MFR #AL090 1/2 1/8X1/16KW

Mfr description
AL090-HUB-1/2-1/8X1/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.96/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.5000 in
  • Bore Length
    0.9100 in
  • Coupling Diameter
    2.1200 in | 53.84 mm
  • Coupling Overall Length
    2.3400 in
  • Coupling Size
    AL090
  • Coupling Size Code
    AL090
  • Hub End Diameter
    1.53 in
  • Hub Length
    0.9100 in
  • Keyway Size
    0.1250 x 0.0625 in
  • Length Through Bore
    0.9100 in
  • Outside Diameter
    2.1200 in
  • Weight
    0.25 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    NBR
  • Horsepower @ 100 RPM
    0.23 hp
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    AL-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Shaft Spacing
    0.5200 in
  • Torque Capacity
    401 in
  • Torque Rating (in-lb)
    144 in-lbs
  • Transmissible Torque
    144 in-lbs
  • UPC_NO
    685144107961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)