Motion
NU211EW
NSK Light Cylindrical Roller Bearing, 55 mm Dia Bore, 100 mm OD, 1 Row, 21 mm W, 99000 N Dynamic/98500 N Static Load
MI ITEM #02751499
MFR #NU211EW
List Price$262.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 55 mm Dia Bore, 100 mm OD, 1 Row, 21 mm W, 99000 N Dynamic/98500 N Static Load
MI ITEM #02751499
MFR #NU211EW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.94/each for your price

Overview

Mfr description
NU 211 EW BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    7100 rpm
  • Maximum RPM (Grease)
    5600 rpm
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    21 mm
  • Outer Ring Width
    21 mm
  • Fillet Radius
    1.5 mm
  • Series
    2
  • Weight
    1.47 lbs
  • Manufacturer Upc Number
    029176589270
  • UPC_NO
    029176589270
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought