Overview
Mfr description
NU206EW BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceCN
- Country of OriginJP
- Cage MaterialPressed Steel Cage
- Cage TypeHigh Capacity Design
- Weight0.45 lbs
- UPC_NO029176589973
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data