Motion
66243510645

NORTON ABRASIVES
66243510645

Gemini Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.060 in Wheel Thickness, 1/4 in Center Hole Diameter, 36 Grit, Coarse Grade, 25465 rpm
Mi Item #02751821
MFR #66243510645
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243510645

Gemini Cut-off Wheel - Type 1 | Type 41, 3 in Wheel Dia., 0.060 in Wheel Thickness, 1/4 in Center Hole Diameter, 36 Grit, Coarse Grade, 25465 rpm
Mi Item #02751821
MFR #66243510645

Mfr description
66243510645 3 X 1/16 X 1/4 GEMINI FREE C
  • Designed for traditional cut-off applications and supplied with full fiberglass reinforcing
  • Wheels come in ultra-thin 0.035” for quick burn-free and burr-free cutting to 0.125" for more durable applications
  • Reinforced for the demanding nature of portable cut-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Arbor Hole Size
    1/4 in
  • Arbor Size
    1/4 in
  • Center Hole Diameter  
    1/4 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.30 lbs
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.060 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Power drill
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    25465 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66243510645
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)