Motion
C2955 CUSHION HYTREL SET OF 10

LOVEJOY INC
C2955 CUSHION HYTREL SET OF 10

68514414859 Jaw Coupling Spider & Element - Hytrel, Cushion Set, Straight Jaw
Mi Item #02752379
MFR #C2955 CUSHION HYTREL SET OF 10
Price$1,189.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C2955 CUSHION HYTREL SET OF 10

68514414859 Jaw Coupling Spider & Element - Hytrel, Cushion Set, Straight Jaw
Mi Item #02752379
MFR #C2955 CUSHION HYTREL SET OF 10

Mfr description
C-2955 HYTREL CUSHION 68514414859
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,189.83/each

Specifications

Dimensions

  • Coupling Size Code
    C2955
  • Weight
    1.40 lbs

Details

  • Compatible Hub Part Number
    C2955
  • Element Durometer
    55 Shore D
  • Element Material
    Hytrel
  • Element Type
    Cushion Set
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514414859
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144148599
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    C
  • Torque Capacity
    37800 in
  • UPC_NO
    685144148599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)