Motion
NCF 3011 CV/C3

SKF
NCF 3011 CV/C3

Cylindrical roller bearings, single row, full complement
Mi Item #02752809
MFR #NCF 3011 CV/C3
Price$444.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 3011 CV/C3

Cylindrical roller bearings, single row, full complement
Mi Item #02752809
MFR #NCF 3011 CV/C3

Mfr description
NCF3011CV C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.84/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    26 mm
  • Weight
    1.44 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    Two Flanges on Inner Ring;One Flange on Outer Ring w/ Snap Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570376500
  • Material Element
    Bearing steel
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    30
  • UPC_NO
    7316570376500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)