Motion
NNU4948
Cylindrical Roller Bearing - Straight, 240 mm ID, 320 mm OD, 320 mm Width, CN Internal Clearance
Mi Item #02752811
MFR #NNU4948
Price$5,639.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 240 mm ID, 320 mm OD, 320 mm Width, CN Internal Clearance
Mi Item #02752811
MFR #NNU4948

Mfr description
NNU4948
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,639.81/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    80 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    320 mm
  • Weight
    39.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176686863
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum RPM (Oil)
    2900 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    49
  • UPC_NO
    029176686863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)