Overview
Mfr description
NU212WC3
Specifications
- Bore TypeStraight
- Number Of Rows1
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceC3
- Cage MaterialPressed Steel
- Closure TypeOpen
- Weight1.9 lbs
- Manufacturer Upc Number029176033414
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data