Motion
K00020002-16
Water Base Spray Primer - Gray, 1 gal Container
MI ITEM #02754895
MFR #K00020002-16
List Price$60.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Spray Primer - Gray, 1 gal Container
MI ITEM #02754895
MFR #K00020002-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$60.45/each for your price

Overview

Mfr description
K00020002-16 1 GAL GRAY SHOPCOAT PRIMER

Specifications

  • Base Type
    Water
  • Resin Type
    Waterborne Alkyd
  • Color
    Gray
  • Color Family
    Gray
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • Coverage Range
    294-441 ft²
  • Direct To Metal
    Direct To Metal
  • Surface
    Abrasive Blasted Steel
  • Dry Time
    7 hrs
  • Min Application Temperature
    +40 °F
  • Max Application Temperature
    +120 °F
  • Volatile Organic Compound Content
    340 g/L
  • Package Quantity
    1
  • Quick Drying
    Quick-Dry
  • UPC_NO
    075577023332
  • Weight
    13.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought