Motion
K00020101-16
Oil Base Paint Primer - Red Oxide Primer, 1 gal Container
Mi Item #02754896
MFR #K00020101-16
Price$96.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Red Oxide Primer, 1 gal Container
Mi Item #02754896
MFR #K00020101-16

Mfr description
K00020101-16 WELD-THRU PRIMER RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$96.53/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    457 ft²/gal
  • Net Weight
    1 gal.
  • Size
    1 gal.
  • VOC Content
    227 g/L
  • Weight
    14.42 lbs

Details

  • Application Temperature Range
    50 Degrees to 120 °F
  • Base Type
    Oil
  • Color
    Red Oxide Primer
  • Color Family
    Red
  • Coverage
    457 ft²/gal
  • Dry Time
    45 min.
  • Exposure Conditions
    Harsh Environments
  • Finish
    Flat
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    075577023240
  • Volatile Organic Compound Content
    250 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)