Motion
K00020102-16
Oil Base Paint Primer - Gray Primer, 1 gal Container
Mi Item #02754897
MFR #K00020102-16
Price$83.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Gray Primer, 1 gal Container
Mi Item #02754897
MFR #K00020102-16

Mfr description
K00020102-16 WELD-THRU PRIMER GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$83.93/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    457 ft²/gal
  • Net Weight
    1 gal.
  • Size
    1 gal.
  • VOC Content
    231 g/L
  • Weight
    14.41 lbs

Details

  • Application Temperature Range
    49 Degrees to 120 °F
  • Base Type
    Oil
  • Color
    Gray Primer
  • Color Family
    Gray
  • Coverage
    457 ft²/gal
  • Dry Time
    45 min.
  • Exposure Conditions
    Harsh Environments
  • Finish
    Flat
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    075577023264
  • Volatile Organic Compound Content
    250 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)