Motion
K00020103-16
Oil Base Paint Primer - Black Primer, 1 gal Container
MI ITEM #02754898
MFR #K00020103-16
Your Price$79.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Black Primer, 1 gal Container
MI ITEM #02754898
MFR #K00020103-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$79.88/each(List $95.85)

Overview

Mfr description
K00020103-16 WELD-THRU PRIMER BLACK

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Black Primer
  • Color Family
    Black
  • Container Size
    1 gal (US)
  • Finish
    Flat
  • Coverage Range
    457 ft²/gal
  • Dry Time
    45 min.
  • Volatile Organic Compound Content
    250 g/L
  • UPC_NO
    075577023288
  • Weight
    14.55 lbs
  • Application Temperature Range
    48 Degrees to 120 °F
  • Coverage
    457 ft²/gal
  • Exposure Conditions
    Harsh Environments
  • Net Weight
    1 gal.
  • Size
    1 gal.
  • VOC Content
    233 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought