Motion
K00020200-20
Solvent Base Paint Primer - Red, 5 gal Container
Mi Item #02754899
MFR #K00020200-20
Price$53.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Primer - Red, 5 gal Container
Mi Item #02754899
MFR #K00020200-20

Mfr description
K00020200-20 RED OXIDE PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$53.32/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    630-360 ft²/gal
  • Weight
    10.40 lbs

Details

  • Base Type
    Solvent
  • Color
    Red
  • Color Family
    Red
  • Dry Time
    10 to 15 min
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • Max Application Temperature
    +120 °F
  • Min Application Temperature
    +40 °F
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal
  • UPC_NO
    075577023202
  • Volatile Organic Compound Content
    457 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)