Motion
K00020300-20
Solvent Base Paint Primer - Gray, 5 gal Container
MI ITEM #02754900
MFR #K00020300-20
List Price$279.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Primer - Gray, 5 gal Container
MI ITEM #02754900
MFR #K00020300-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$279.44/each for your price

Overview

Mfr description
K00020300-20 GRAY PRIMER

Specifications

  • Base Type
    Solvent
  • Resin Type
    Alkyd Enamel
  • Color
    Gray
  • Color Family
    Gray
  • Container Size
    5 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • Coverage Range
    630-360 ft²/gal
  • Surface
    Metal
  • Dry Time
    10 to 15 min
  • Min Application Temperature
    +40 °F
  • Max Application Temperature
    +120 °F
  • Volatile Organic Compound Content
    453 g/L
  • UPC_NO
    075577023226
  • Weight
    10.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought