Motion
K02322001
Spray Paint - Dover White, 16 oz Container Size, Water, Acrylic Enamel, 15 min. Dry Time
MI ITEM #02754910
MFR #K02322001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Dover White, 16 oz Container Size, Water, Acrylic Enamel, 15 min. Dry Time
MI ITEM #02754910
MFR #K02322001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K02322007 DOVER WHITE
  • No-prep, super bond paint bonds easily to PVC pipes, plastic conduit, vinyl molding and siding
  • Indoor and outdoor use
  • Dries in 15 minutes or less
  • No sanding or priming required

Specifications

  • Color Family
    White
  • Color
    Dover White
  • Container Size
    16 oz
  • Base Type
    Water
  • Resin Type
    Acrylic Enamel
  • Dry Time
    15 min.
  • Volatile Organic Compound Content
    45.15 %
  • Net Weight
    12 oz.
  • Application Temperature Range
    50 Degrees to 90 °F
  • Closeout
    Yes
  • Coverage
    25 ft²
  • Exposure Conditions
    Interior/Exterior
  • Standards Met
    VOC and MIR Compliant
  • Weight
    1.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought