Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Blonde Shimmer, 12 oz Container Size, Exterior, Interior, 15 min Dry Time
MI ITEM #02754913
MFR #K02339000

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K02339 BLONDE SHIMMER METALLIC
  • No-prep, super bond paint bonds easily to PVC pipes, plastic conduit, vinyl molding and siding
  • Indoor and outdoor use
  • Dries in 15 minutes or less
  • No sanding or priming required

Specifications

  • Color Family
    Yellow
  • Color
    Blonde Shimmer
  • Container Size
    12 oz
  • Exposure
    Exterior, Interior
  • Dry Time
    15 min
  • Volatile Organic Compound Content
    48.92 %
  • Weight
    1.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought