Motion
K03150
Spray Paint - Green, 8 oz Container Size, Solvent, Acrylic Enamel, 15 min. Dry Time
MI ITEM #02754915
MFR #K03150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Green, 8 oz Container Size, Solvent, Acrylic Enamel, 15 min. Dry Time
MI ITEM #02754915
MFR #K03150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K03150 KRYLON GLOWZ PAINT AEROSOL 8OZ

Specifications

  • Color
    Green
  • Container Size
    8 oz
  • Base Type
    Solvent
  • Resin Type
    Acrylic Enamel
  • Dry Time
    15 min.
  • Volatile Organic Compound Content
    59.93 %
  • Net Weight
    6 oz.
  • Application Temperature Range
    50 Degrees to 85 °F
  • Coverage
    15 to 18 ft²
  • Exposure Conditions
    Interior/Exterior
  • Standards Met
    MIR Compliant
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought