Specifications
Dimensions
- Container Size1 gal (US)
- Weight11.64 lbs
Details
- ColorHaze Gray
- Color FamilyGray
- FinishGloss
- Standards Met1910.107, 1910.108, OSHA 1910.94
- TypeFloor Coating
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)