Motion
KWBC3502A
Krylon® Aerosol Field Marking Paint - Yellow, 15 oz Container Size, Water, Exterior, 600 LFT Coverage Range, 5 min to 10 min Dry Time
Mi Item #02754921
MFR #KWBC3502A
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Yellow, 15 oz Container Size, Water, Exterior, 600 LFT Coverage Range, 5 min to 10 min Dry Time
Mi Item #02754921
MFR #KWBC3502A

Mfr description
KWBC3502A MARKINGCHALK 20OZ APWA YELLOW
  • One pass valve for bold, bright, visible markings
  • Glove Grip™ cap has a 5% wider opening to easily accommodate work gloves
  • Spray-Thru™ cap – non-clogging spray tip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    600 LFT
  • Weight
    1.26 lbs
  • Weight Case
    15.144 lbs
  • Weight Each
    1.262 lbs

Details

  • Base Type
    Water
  • Color
    Yellow
  • Color Family
    Yellow
  • Dry Time
    5 min to 10 min
  • Exposure
    Exterior
  • Harmonization Code
    3209100000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    075577035021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)