Motion
KWBC3503A
Krylon® Aerosol Field Marking Paint - Red, 15 oz Container Size, Water, Exterior, 600 LFT Coverage Range, 20 min. Dry Time
Mi Item #02754922
MFR #KWBC3503A
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Red, 15 oz Container Size, Water, Exterior, 600 LFT Coverage Range, 20 min. Dry Time
Mi Item #02754922
MFR #KWBC3503A

Mfr description
KWBC3503A MARKING CHALK 20OZ, APWA RED
  • One pass valve for bold, bright, visible markings
  • Glove Grip™ cap has a 5% wider opening to easily accommodate work gloves
  • Spray-Thru™ cap – non-clogging spray tip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    600 LFT
  • Net Weight
    15 oz.
  • Size
    15 oz.
  • VOC Content
    867 g/L
  • Weight
    1.26 lbs
  • Weight Case
    15.144 lbs
  • Weight Each
    1.262 lbs

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Water
  • Color
    Red
  • Color Family
    Red
  • Coverage
    14 ft²
  • Dry Time
    20 min.
  • Exposure
    Exterior
  • Exposure Conditions
    Mild to moderate
  • Harmonization Code
    3209100000
  • Manufacturer Upc Number
    075577035038
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    075577035038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)