Motion
S03731
Spray Paint - Bright Orange, 20 oz Container Size, Solvent, 2 min. Dry Time
Mi Item #02754927
MFR #S03731
Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Bright Orange, 20 oz Container Size, Solvent, 2 min. Dry Time
Mi Item #02754927
MFR #S03731

Mfr description
S03731 MARKING PAINT AERO BRIGHT ORANGE
  • Inverted marking paint
  • High solids formulation for the boldest, brightest and most visible markings in the industry
  • Fast-drying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.73/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Net Weight
    17 oz.
  • Size
    17 oz.
  • VOC Content
    356 g/L
  • Weight
    1.42 lbs

Details

  • Application Temperature Range
    Above 40 °F
  • Base Type
    Solvent
  • Color
    Bright Orange
  • Color Family
    Orange
  • Dry Time
    2 min.
  • Exposure Conditions
    70 Degrees to 80 °F
  • Standards Met
    MIR Compliant
  • UPC_NO
    75577937318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)