Motion
ETR250A07
Auto Underbody Coating - 16-1/2 oz, Black Color
Mi Item #02754929
MFR #ETR250A07
Price$31.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Underbody Coating - 16-1/2 oz, Black Color
Mi Item #02754929
MFR #ETR250A07

Mfr description
ETR250A07 TRUCK BED COATING AEROSOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.34/each

Specifications

Dimensions

  • Container Size
    16-1/2 oz
  • Weight
    1.33 lbs

Details

  • Color
    Black
  • Color Family
    Black
  • Dry Time
    1 h
  • Package Quantity
    6
  • Type
    Auto Underbody Coating
  • UPC_NO
    026916602503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)