Overview
Mfr description
TRG250 TRUCK BED COATING 1 GALLON BLACK
Specifications
- TypeAuto Underbody Coating
- ColorBlack
- Color FamilyBlack
- Container Size1 gal (US)
- Dry Time1 h
- Standards Met1910.107, 1910.108, MSHA, NIOSH, OSHA 1910.94
- Package Quantity2
- Weight16.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data