Motion
K05400125-30
Floor Coating - 3 gal, Deck Gray Color
MI ITEM #02754933
MFR #K05400125-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Coating - 3 gal, Deck Gray Color
MI ITEM #02754933
MFR #K05400125-30

Mfr description
K05400125-30 EPOXYFLOORCOATINGDECK GREY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3 gal (US)
  • Coverage Range
    50-160 ft²
  • Weight
    31.03 lbs

Details

  • Color
    Deck Gray
  • Color Family
    Gray
  • Dry Time
    10 h
  • Finish
    Gloss
  • Max Application Temperature
    +95 °F
  • Min Application Temperature
    +55 °F
  • Package Quantity
    1
  • Standards Met
    ASTM D4258, ASTM D4259, ASTM D4260 Standard Practice for Etching Concrete, ASTM D4263 Plastic Sheet Method for Checking Moisture in Concrete
  • Type
    Floor Coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)