Overview
Mfr description
K05409005-16 EPOXYFLOOR COATING HARDNER
Specifications
- TypeHardener
- ColorClear
- Color FamilyClear
- Container Size1 gal (US)
- Standards Met1910.107, 1910.108, MSHA, NIOSH, OSHA 1910.94
- Package Quantity2
- Weight9.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data