Motion
SCVM10
Mi Item #02758156
MFR #SCVM10
Price$307.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02758156
MFR #SCVM10

Mfr description
SCVM-10 BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.12/each

Specifications

Dimensions

  • Port Size
    1-1/4 NPT

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    +250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)