Motion
JD36/57-98R
Ruland JD36/57-98R - Jaw Coupling Spider, OD 2.250" / 57.2mm, Polyurethane 98 Shore A RED
MI ITEM #02760256
MFR #JD36/57-98R
Price$70.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland JD36/57-98R - Jaw Coupling Spider, OD 2.250" / 57.2mm, Polyurethane 98 Shore A RED
MI ITEM #02760256
MFR #JD36/57-98R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.02/each

Specifications

Dimensions

  • Angular Misalignment
    0.8 °
  • Coupling Size Code
    JC36, JS36, JCC36, JSC36, MJC57, MJS57, MJCC57, MJSC57
  • Max Angular Misalignment
    .80 °
  • Max Parallel Misalignment
    .004 in
  • Outside Diameter
    2.250 in
  • Parallel Misalignment
    0.0040 in
  • Weight
    0.06 lbs

Details

  • Compatible Hub Part Number
    JC36, JS36, JCC36, JSC36, MJC57, MJS57, MJCC57, MJSC57
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Harmonization Code
    8483608000
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    Polyurethane 98 Shore A RED
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -10 to +180 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    JD
  • Torque Capacity
    68.33 ft-lbs
  • Torsional Stiffness
    0.003 in-lb/deg
  • UPC_NO
    63452906892

Overview

Mfr description
JD36/57-98R JAW COUPLING SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought