Motion
MJC57-25-A
Jaw Coupling Hub - Cplg Size: MJC57, Curved Jaw, 25 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #02760258
MFR #MJC57-25-A
Price$144.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJC57, Curved Jaw, 25 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #02760258
MFR #MJC57-25-A

Mfr description
MJC57-25-A CLAMP JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.65/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Coupling Size Code
    MJC57
  • Length Through Bore
    80.0 mm
  • Outside Diameter
    57.2 mm
  • Weight
    0.46 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJC
  • UPC_NO
    63452906795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)